Spectra/Por® 6 Dialysis Membranes, MWCO 1000 to 50000, Spectrum® Laboratories
Catalog #: 10768-680
Supplier: Spectrum Laboratories
Specifications
- Ø:11.5 mm
- Volume/Length:1.1 ml/cm
- Cat. no.:10768-680
- MWCO:1 kD
- Flat Width:18 mm
- Supplier No.:132636T
Specifications
About this item
Available in wet form in 0.05% sodium azide as a preservative only.
- Ready to use
- Should be refrigerated
- Transparent and flexible
Chemically altered to offer more MWCO. Membranes contain nominal quantities of contaminants.
Ordering information: Roll length: 10 m (32.8'). Trial kit roll length: 1 m (3.28").
Customers Who Bought This Also Bought