Unjacketed Kilo Scale Reactor, Ace Glass Incorporated
Catalog #: 10768-092
Supplier: Ace Glass
Small Business Enterprise
Specifications
- Description:Unjacketed Reactor Base System, Rod Mount
- Cat. no.:10768-092
- Supplier No.:12846-12
Specifications
About this item
An unjacketed reactor base system that is designed for maximum diversity and ease of use
Each base system comes with the basic starting components required. The motor and accessories should be purchased separately, based upon your specific needs.
Ace Glass has developed a simple base system building platform which allows any reactor system to be customized using catalog and/or custom-designed parts.
Ordering information: Base reactor system includes universal stand with motor mount, unjacketed flask, multi-neck head, O-ring/gasket and quick-release clamp for head, cap, O-ring, and quick-release clamp for addition port on head, PTFE Ace-Thred bearing for stir shaft, glass stir shaft, shaft collar and shaft coupling, upper turbine, multi-paddle style lower agitator, flush drain seal valve with O-ring, beaded pipe couplings, aluminum heating mantle, girdle mantle, pilot plant temperature controller, thermocouple, thermocouple extension cord, Ace-Thred adapter for thermocouple, PTFE-clad copper heat exchange cooling coil, and Ace-Thred adapters for coil. 30 L and larger reactors also include a 30"-lb torque wrench and a 1/4" socket.
Customers Who Bought This Also Bought