Whatman™ Grade 2 Qualitative Filter Papers
Catalog #: CA28455-085
Supplier: Cytiva
Specifications
- Ø:90 mm
- Particle retention:8 µm (Particle retention rating at 98% efficiency), in liquid max.
- Description:Grade 2 Qualitative filter paper standard grade, circle
- Flow rate:Medium flow
- Burst strength:0.048 bar, wet burst; 1.103 bar, dry burst
- Tensile strength:44.6 N/15 mm, Tensile M/D Dry
- Basis weight:103 g/m²
- Thickness:190 µm (typical)
- Filtration speed:Approx. 240 s (Herzberg)
- Ash content:0.06%
- Airflow rate:21 s/100 ml/in²
- Supplier No.:1002-090
Specifications
About this item
These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
- Each lot is guaranteed to meet the ASTM E 2187-09 specifications
- Simplifies testing process by removing lot suitability testing
- Just condition and use
Slightly more retentive than Grade 1 with a corresponding increase in filtration time (i.e., slightly slower filtration speed). More absorbent than Grade 1.
In addition to general filtration in the 8 µm particle size range, the extra absorbency is utilized, for example, to hold soil nutrient in plant growth trials. Also used for monitoring specific contaminants in the atmosphere and in soil testing. Also available prepleated as Grade 2V.
Certifications: The paper meets both the conditioned (26.1 ± 0.5 g, SD <0.3 g) and dried (24.7 ± 0.5 g, SD <0.3 g) weight requirements. Tested according to the procedure detailed in ASTM E 2187-09, Sections 9.3.1 and 9.3.2.
Customers Who Bought This Also Bought