To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:IntelliCAL™ MTC101 Standard ORP Electrode, 3 m cable
- Material:Epoxy
- Cat. no.:CA89501-162
- Supplier No.:MTC10103
Specifications
About this item
IntelliCAL™ MTC101 is a digital, combination oxidation reduction potential (ORP/Redox) probe with a non-refillable, gel-electrolyte reference and built-in temperature sensor.
-Provides fast, stable response in a variety of applications
-Ultimate traceability in measurement history
-User alerted when re-calibration is needed
-Can be moved between meters without the need to re-calibrate or re-enter measurement settings
- Provides fast, stable response in a variety of applications
- Ultimate traceability in measurement history
- User alerted when recalibration is needed
- Flat disc sensor for easy cleaning
- Low maintenance
- Ag/AgCl reference system
- Can be moved between meters without the need to recalibrate or reenter measurement settings
IntelliCAL™ MTC101 is a digital, combination oxidation reduction potential (ORP/Redox) probe with a non-refillable, gel-electrolyte reference and built-in temperature sensor.
The standard version is available with a 1 or 3 meter cable and is intended for laboratory use. The MTC101 is ideal for measuring absolute mV values in wastewater, drinking water and general applications.
Weight: 0.17 lbs. (0.076 kg)