VWR® Low Form Griffin Beakers
Catalog #: 10754-958
Supplier: VWR International
Specifications
- Capacity:800 ml (27 oz.)
- Graduation range:50 - 750 ml
- O.D.:99 mm
- Description:800 ml
- Height:136 mm (5.35")
- Cat. no.:10754-958
Specifications
About this item
These low form Griffin beakers are made from high quality Type 1, Class A, 33 expansion borosilicate glass.
- Double capacity scale
- Uniform wall thickness
- Very good chemical resistance
- High temperature resistance
- Meets ASTM E960, E960-93
They feature a thick, slightly flared, beaded top with a spout designed to have excellent pouring characteristics. They are printed with white graduated scale and a durable marking area.
Customers Who Bought This Also Bought