VWR® Media/Storage Bottles with GL Screw Caps
Catalog #: 10754-830
Supplier: VWR International
Specifications
- Cap Size:GL 45
- Capacity:250 ml (8.5 oz.)
- Ø:70 mm (bottom dia.)
- Description:Without Cap
- Height:138 mm
- Cat. no.:10754-830
- Tolerance:1.5 mm
Specifications
About this item
Media/storage bottles are designed with a wide opening (30 mm Int.Ø) and a drip-free polypropylene pour ring.
- Very good chemical resistance
- High thermal-shock resistance
- Scale graduations
- Autoclavable
It can be autoclaved to 180 °C (356 °F). They feature enhanced graduations and marking spots printed in permanent white color.
Certifications: These bottles are manufactured from high quality Type 1, Class A, 33 expansion Borosilicare glass.
Ordering information: All bottles are available with or without a GL 45 polypropylene cap, with the exception of the 50 ml bottles, which feature a GL 32 thread.
Customers Who Bought This Also Bought