VWR® Crystallizing Dishes
Catalog #: 10754-770
Supplier: VWR International
Specifications
- Capacity:170 ml
- Ø:80 mm
- Height:40 mm
- Cat. no.:10754-770
Specifications
About this item
Made from high quality Type 1 Class A, 33 expansion Borosilicate glass, these crystallizing dishes have straight sides and flat bottom.
Customers Who Bought This Also Bought