VWR® Low Form Griffin Beakers
Catalog #: 10754-762
Supplier: VWR International
Specifications
- Capacity:4000 ml (135.3 oz.)
- Graduation range:500 - 3500 ml
- O.D.:160 mm
- Description:4000 ml
- Height:250 mm (9.8")
- Cat. no.:10754-762
Specifications
About this item
These low form Griffin beakers are made from high quality Type 1, Class A, 33 expansion borosilicate glass.
- Double capacity scale
- Uniform wall thickness
- Very good chemical resistance
- High temperature resistance
- Meets ASTM E960, E960-93
They feature a thick, slightly flared, beaded top with a spout designed to have excellent pouring characteristics. They are printed with white graduated scale and a durable marking area.
Customers Who Bought This Also Bought