Order Entry
ContactUsLinkComponent
Model stomach cancer, size: 7-3/4x1-1/4x6-1/4IN, Card: 6-1/4x8-1/4IN, Base:6-1/2x5inch
GPI Anatomicals® Stomach Cancer Model
Catalog #: 470160-250
Supplier:  GPI ANATOMICALS
Small Business Enterprise
Model stomach cancer, size: 7-3/4x1-1/4x6-1/4IN, Card: 6-1/4x8-1/4IN, Base:6-1/2x5inch
GPI Anatomicals® Stomach Cancer Model
Catalog #: 470160-250
Supplier:  GPI ANATOMICALS
Small Business Enterprise

Specifications

  • Description:
    Stomach Cancer Model
  • Height:
    20 cm
  • No. of Keyed Items:
    20
  • Cat. no.:
    470160-250
  • Length:
    17 cm
  • Width:
    13 cm
  • Supplier No.:
    2001
  • No. of Parts:
    1

Specifications

About this item

This is full size cut-away section of stomach shows a developed carcinoma tumor.

  • Shows Normal Prostate And 5 Conditions
  • Keycard Mounted On Base

Full size cut-away section of stomach shows a developed carcinoma tumor.

Customers Who Bought This Also Bought