VWR® Unisex 100% Cotton Lab Coat
Catalog #: 10753-936
Supplier: VWR International
Specifications
- Clothing Size:L
- Garment application:Laboratory
- Gender:For men
- Sleeve or leg length:Long
- Closure type:Press studs / snaps
- Color:White
- Fabric:Cotton
- Cat. no.:10753-936
- Chest Size:38 - 40"
Specifications
About this item
These unisex cotton lab coats are made of breathable, comfortable, 100% cotton fabric and feature a quick-release five-snap front and snap cuffs
- Quick-release five-snap front and snap cuffs
- Plain front with no embroidery
- Overall length is 99 cm (39")
In addition, the 100% cotton lab coat features one breast pocket with a pencil slot, plus two oversized hip pockets. Side vents are also included for easy pants pocket access.
Ordering information: Sizes XX-Small, 4X-Large, and 5X-Large are also available via special order. Contact your Avantor sales representative for more information. Please allow up to 6 weeks for delivery of special order items.
Customers Who Bought This Also Bought