Digital Dry Baths/Block Heaters, Thermo Scientific
Catalog #: 10753-534
Supplier: THERMO FISHER SCIENTIFIC MX
cUL Listed
Specifications
- Timer range:0–99:59 min. or continuous
- Temperature uniformity:≤ ± 1°C (at 37°C)
- Temperature control accuracy:≤ ± 0.5°C (at 37°C)
- Heating time:≤ 20 min 30°C to 130°C (1 &2 Block Units), ≤ 25 min 30°C to 130°C (4 Block Unit)
- Electrical:120 V
- Capacity:2 blocks
- Dimensions:318L × 200W × 100H mm (12.5 x 7.9 x 3.9")
- Weight:3.3 kg (7.3 lbs.)
- Supplier No.:88870002
Specifications
About this item
Increase lab versatility with the Thermo Scientific Digital Dry Baths/Block Heaters
- Digital controls and display of time and temperature
- Temperature range: Ambient +5 to 130°C
- Built-in temperature sensing probe for outstanding temperature accuracy and control
- Precise temperature control with PID circuit
- Temperature calibration to offset the temperature to desired value
- Timer allows the user to accurately monitor the heating time
- Interchangeable aluminum alloy sample blocks provide versatility and allow for easy cleaning and disinfecting
- Powder-coated steel body construction ensures durability
- Two-year warranty
- Blocks sold separately
These units offer a range of configurations with interchangeable modular blocks for use in a variety applications. Digital Dry Baths/Block Heaters offer a range of configurations to accommodate a variety of vessels and applications, with the ability to hold 1, 2, and 4 interchangeable modular blocks.
Ordering information: For a comprehensive list of optional accessory items, please see Accessories for Advanced Touch Screen and Digital Dry Baths/Block Heaters, Thermo Scientific.
Customers Who Bought This Also Bought