Specifications
- Numbering:#1
- Description:NEO Cover glasses, rectangular
- L×W:60×24 mm
- Thickness:0.12 - 0.17 mm
- Cat. no.:10748-190
- Packaging:54 pcs./oz.
- Supplier No.:C024601
Specifications
About this item
Matsunami Glass is a pioneer in the development of cover glass, and widely recognized as the standard for quality and flatness
When working with an automated coverslipper a great deal of stress is applied to the cover glass by the feeding mechanism. NEO Micro Cover Glass can withstand twice the bending stress of competitor products.
Some cover glass tend to stick together in hot, humid conditions. NEO Micro Cover Glass has been specially treated with a coating to prevent sticking. This coating does not interfere with optical transmission.
Mounting media spreads evenly and remains intact for long term storage. NEO Micro Cover Glass are tested under severe environmental conditions to ensure they do not peel off after the mounting media hardens and the samples are stored for long periods.
Matsunami Micro Cover Glass are manufactured from the highest grade of glass on a fully automated production line to ensure consistency.