TOMO® Adhesion Microscope Slides, Matsunami Glass
Catalog #: 10748-166
Supplier: Matsunami Glass
Specifications
- Color:White
- Description:Tomo® adhesion slides, clipped corners
- L×W:75×25 mm (3×1")
- Thickness:1.0 mm
- Cat. no.:10748-166
- Supplier No.:TOM-11
Specifications
About this item
Matsunami TOMO® hydrophilic adhesion slides offer superior tissue adhesion, staining performance, and slide surface fluidics
Matsunami microscope slides are manufactured in Japan using optically clear, exceptionally flat, low fluorescence glass. The slides are finished with clipped or 90° corners.
Proprietary slide coating ensures consistent performance, even after exposure to heat stress and humid environmental conditions. Recommended for use on Ventana Benchmark staining platform and automated IHC platforms.
Certifications: ISO 13485 Certified. IVD CE Marked.
Ordering information: Slides are packaged 100 per box, 10 boxes per case (1000 slides).
Customers Who Bought This Also Bought