415 Lab Coats, Fashion Seal Healthcare®
Catalog #: 10748-012
Supplier: Superior Uniform
Specifications
- Clothing Size:XXS
- Garment application:Laboratory
- Gender:For ladies
- Closure type:Buttons
- Color:White
- Fabric:100% sanforized cotton
- Cat. no.:10748-012
- Supplier No.:415XXS
Specifications
About this item
The 415 Lab Coat features a button front closure, one left breast pocket, two lower oversized outside pockets, and side slits for convenient pocket access
The 41" length is based on size medium. Coats are constructed of 100% sanforized cotton heavyweight twill.
Customers Who Bought This Also Bought