KleenGuard™ G80 Nitrile Chemical Resistant Gloves, Kimberly-Clark
Catalog #: CA89135-406
Supplier: Kimberly-Clark
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Food contact approved:Yes
- Glove Color:Green
- Glove size:L
- Length:33 cm (13")
- Latex/Latex-free:Latex-free
- Thickness:15 mil
- Finish:Diamond embossed fingertips
- Cat. no.:CA89135-406
- Supplier No.:94447
Specifications
About this item
Chemical resistant gloves offer protection against acids, caustics, bases, solvents, and other aqueous solutions.
- Manufactured from a modified nitrile formulation for increased durability and enhanced chemical resistance
- All gloves feature a textured palm and fingertips for an enhanced grip
- Consistent cotton flock lining ensures added comfort
- Improved AQL of 0.65 (versus the previous rating of 1.5) results in fewer pinholes
Approved for food contact in the U.S. and Canada. Environmentally responsible packaging utilizes 96% fewer poly bags.
Quality and design improvements to both the product and packaging provide enhanced chemical resistance, improved durability and comfort, and environmentally improved packaging.
Packaging: Gloves are now supplied in 5 bulk-packed poly bags, with 12 pairs per bag for a total of 60 pairs (120 gloves).
Customers Who Bought This Also Bought