To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:60 ml
- Description:HistoTainer™ II Specimen Containers
- Cat. no.:CA10662-324
- Supplier No.:M961-60FW
Specifications
About this item
Shatter resistant and leak proof polypropylene containers are designed for collection, transport, and storage of histology specimens
The HistoTainer™ I includes a tamper evident leak-proof screw cap. A special push-tab mechanism is integrated in the container. These containers may also be used without using the tamper evident locking mechanism. The HistoTainer™ II includes a regular leak-proof screw cap.
Shatter resistant and leak proof polypropylene containers are designed for collection, transport, and storage of histology specimens
The HistoTainer™ I includes a tamper evident leak-proof screw cap. A special push-tab mechanism is integrated in the container. These containers may also be used without using the tamper evident locking mechanism. The HistoTainer™ II includes a regular leak-proof screw cap.
The HistoTainer™ I includes a tamper evident leak-proof screw cap. A special push-tab mechanism is integrated in the container. These containers may also be used without using the tamper evident locking mechanism. The HistoTainer™ II includes a regular leak-proof screw cap.
Both containers and caps are manufactured without the use of plasticisers or mold release agents. All material used in manufacture are free from latex. Containers are 95kPa compliant. Available in multiple sizes from 20 to 120mL. Containers are made of polypropylene. Closures are made of polyethylene.
Container lids are ribbed for easy opening and the jars are stackable for convenient storage. The HistoTainer™ Prefilled Specimen Containers are available in two formats.