Specifications
- Capacity:40 ml
- Description:HistoTainer™ II Specimen Containers
- Cat. no.:CA10662-322
- Supplier No.:M961-40FW
Specifications
About this item
Shatter resistant and leak proof polypropylene containers are designed for collection, transport, and storage of histology specimens
The HistoTainer™ I includes a tamper evident leak-proof screw cap. A special push-tab mechanism is integrated in the container. These containers may also be used without using the tamper evident locking mechanism. The HistoTainer™ II includes a regular leak-proof screw cap.
Both containers and caps are manufactured without the use of plasticisers or mold release agents. All material used in manufacture are free from latex. Containers are 95kPa compliant. Available in multiple sizes from 20 to 120mL. Containers are made of polypropylene. Closures are made of polyethylene.
Container lids are ribbed for easy opening and the jars are stackable for convenient storage. The HistoTainer™ Prefilled Specimen Containers are available in two formats.