VWR® Volumetric Flasks with Glass Stopper, Class A
Catalog #: 10546-070
Supplier: VWR International
UL Listed
Specifications
- Capacity:10 ml
- Stopper Size:9
- Stopper Type:Glass pennyhead
- Certification:Lote
- Tolerance:0.02 ml
Specifications
About this item
These volumetric flasks are available unserialized or batch certified, and are calibrated at 20° Celsius.
- Graduated ring for measurement
- Durable white color printing
- Glass stopper fabrication
Made from ASTM E438 Type 1 Class A Borosilicate 33 expansion glass as per ASTM specification E237 and E288.
Customers Who Bought This Also Bought