VWR® Graduated Cylinders, Calibrated To Deliver, Class B
Catalog #: 10546-054
Supplier: VWR International
UL Listed
Specifications
- Capacity:100 ml
- Graduation Interval:1 mL
- Graduation range:5-100 mL
- Form:Tall
- Bumper Guard Size:4
Specifications
About this item
Cylinder sizes from 25mL to 2000mL feature a hexagonal base and yellow bumper.
- Borosilicate glass fabrication
- Calibrated at 20°C to deliver
“TD” appears on each cylinder and indicates the cylinder is calibrated to deliver
Made from ASTM E438 Type 1 Class A borosilicate 3.3 Glass. As per ASTM Specification E1272 Class B requirements.
Durable white color scale printing for long life in laboratory environment.
Customers Who Bought This Also Bought