VWR® Powder Funnels, Short Stem
Catalog #: 10546-046
Supplier: VWR International
UL Listed
Specifications
- Top Diameter:80 mm
- Stem Length:30 mm
- Stem Diameter:23 ±2 mm
Specifications
About this item
Funnels comes with short, wide stem, and are useful for adding powder chemical to reaction vessels.
- Made from ASTM E438 Type 1 Class A borosilicate 33 expansion glass
- Constructed with a heavy, uniform wall
- Fire-polished rim and stem to provide long service life
Designed from ASTM Specification E1095 requirements.
Customers Who Bought This Also Bought