VWR® Volumetric Pipettes, Reusable, Color Coded, Class A
Catalog #: 10546-008
Supplier: VWR International
UL Listed
Specifications
- Capacity:2 ml
- Length:345 mm
- Certification:Batch
- Color Code:Orange
- Tolerance:±0.006 ml
- Band Color:Naranja
Specifications
About this item
Made from ASTM E438 Type 1 Class A borosilicate 33 expansion glass and as per ASTM specification E969.
- Reusable
- Color-coded for easy sorting
- Borosilicate glass fabrication
Calibrated at 20 °C TD-EX. These pipettes are unserialized or batch certified.
Certifications: Pipettes are color coded as per ASTM specification E1273.
Customers Who Bought This Also Bought