VWR® Graduated Cylinders, Calibrated To Contain, Class B
Catalog #: 10545-964
Supplier: VWR International
UL Listed
Specifications
- Capacity:1000 ml
- Graduation Interval:10 ml
- Graduation range:50-1000 mL
- Form:Tall
- Bumper Guard Size:8
Specifications
About this item
Cylinder sizes from 25mL to 2000mL feature a hexagonal base and yellow bumper.
- Borosilicate glass fabrication
- Calibrated at 20°C to deliver
TC is printed on each cylinder which is ideal for receiving liquids where volumetric calculations are based solely on the volume contained within the cylinder
Made from ASTM E438 Type 1 Class A borosilicate 3.3 Glass. As per ASTM Specification E1272 Class B requirements.
Durable white color scale printing for long life in laboratory environment.
Customers Who Bought This Also Bought