VWR® Culture Tubes without Rim, Reusable
Catalog #: 10545-946
Supplier: VWR International
UL Listed
Specifications
- Ø:18 mm
- Height:150 mm
Specifications
About this item
High-quality test tubes designed and constructed for optimal performance.
- Fire-polished top
- No rim
- Durable white ceramic enamel marking spot
Made from ASTM 438 Type 1 Class A borosilicate 33 expansion glass and as per ASTM specification E982 Type 4.
These tubes come without rim and have fire-polished top. It features a durable white ceramic enamel marking spot.
Allows use at temprature up to 500 °C and have excellent resistance to chemcial attack.
Customers Who Bought This Also Bought