VWR® Filtering Flasks, Heavy Wall, Graduated
Catalog #: 10545-862
Supplier: VWR International
UL Listed
Specifications
- Capacity:4000 ml
- Graduation Interval:250 ml
- Graduation range:1000-4000 ml
- Stopper Size:12
- Stopper Type:Rubber
- Tubing Size:17 mm I.D.
Specifications
About this item
Featuring a heavy wall construction, this flask comes with a glass hose connector and is suitable for vacuum filtration in a laboratory.
Heavy walls provide increased mechanical strengh. Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass.
Ordering information: Tubing not included.
Customers Who Bought This Also Bought