VWR® Erlenmeyer Flasks, Narrow Mouth
Catalog #: 10545-842
Supplier: VWR International
UL Listed
Specifications
- Capacity:1000 ml
- Graduation Interval:50 ml
- Graduation range:250 - 1000 ml
- Stopper No.:9
Specifications
About this item
Flasks are durable and come with reinforced rim for easy pouring and also avoids any breakage while washing.
- Borosilicate glass fabrication
- Durable design
Feature durable white ceramic enamel scale which indicate approximate volume for measuring and mixing.
Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. As per ASTM specification E 1404 Type 1.
Customers Who Bought This Also Bought