VWR® Heavy-Duty Low Form Beakers
Catalog #: 10536-402
Supplier: VWR International
UL Listed
Specifications
- Capacity:600 ml (20 oz.)
- Graduation Interval:50 ml
- Graduation range:50 - 500 ml
- Cat. no.:10536-402
Specifications
About this item
These beakers are mechanically stronger than standard beakers and are designed for longer life with increased user safety.
- Reinforced rim
- Borosilicate glass fabrication
- Heavy base
It comes with thicker reinforced rim and spout which prevents breakage while washing. Durable matte finish marking area and graduated scale printed in white color.
Beakers come with thick wall and heavier base. Made from borosilicate 33 expansion glass.
Certifications: Manufactured in accordance to ASTM E960 Type-2 specification.
Customers Who Bought This Also Bought