Tubing, Nickel, 1/4inch OD(6.35mm) x 0.190inch ID(4.83mm) 50ft
Catalog #: 10510-896
Supplier: General Separation Technologies, Inc.
Tubing, Nickel, 1/4inch OD(6.35mm) x 0.190inch ID(4.83mm) 50ft
Catalog #: 10510-896
Supplier: General Separation Technologies, Inc.
Customers Who Bought This Also Bought
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Supplier: VWR International
81,56 $ to 628,06 $
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
29,99 $
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
50,14 $ to 501,54 $
VWR® 10 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
127,69 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
57,65 $ to 603,92 $
Caps for Basik™ 13 mm Screw Top Autosampler Vials, MicroSolv
Supplier: MicroSolv Technology Corp
58,38 $
Closures for Headspace Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
110,07 $
WHEATON® E-Z Vial® Large-Opening Crimp-Top Vials, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
107,57 $
WHEATON® MicroLiter µLPlate® Component Kits, Inserts and Caps, Unassembled, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
184,08 $