Supermax Distinct™ Honeycomb™ Textured Latex Gloves
Catalog #: CA10500-648
Supplier: SUPERMAX HEALTHCARE CANADA CA
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Natural
- Glove size:M
- Length:24 cm (9 3/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- ASTM No.:D3578, EN 455 Parts 1, 2 , 3, 4
- Finger thickness:0.15 mm
- Palm thickness:0.12 mm
- Cuff thickness:0.08 mm
- Cat. no.:CA10500-648
- Supplier No.:29227
Specifications
About this item
Supermax Distinct™ Honeycomb™ Textured Latex Examination Gloves are made from 100% natural rubber.
- Extraordinary grip, 5.0 mil palm thickness, creamy white color
- Patented Honeycomb texture for extraordinary gripping
- Polymer coating enhances donning, keeps hands smooth, and reduces latex reactions
- Beaded cuffs fit snug on wrists, eliminate roll-up, and minimize liquid entry
- Ambidextrous
- Powder-free, non sterile, single-use gloves
Each batch of gloves is air-tested to detect pinholes. Gloves are tested and conform to the highest international standards.
Packaging: Packaged 100 gloves per box, 10 boxes per case.
Customers Who Bought This Also Bought