Supermax Aurelia® Bold™ Black Nitrile Gloves
Catalog #: CA10500-620
Supplier: SUPERMAX HEALTHCARE CANADA CA
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Black
- Glove size:L
- Length:24 cm (9 3/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Thickness:5 mil
- ASTM No.:D6319, EN 455 Parts 1, 2, 3, 4
- Finger thickness:0.13 mm
- Palm thickness:0.11 mm
- Cuff thickness:0.08 mm
- Cat. no.:CA10500-620
- Supplier No.:73998
Specifications
About this item
High quality black gloves that will make a visual difference in any examination room or dental office.
- 5 mil thickness for improved puncture resistance
- Textured fingers for impoved gripping action
- Powder-free
- Latex-free
Packaging: Packaged 100 gloves per dispenser box.
Customers Who Bought This Also Bought