Supermax Vibrant™ Latex Gloves
Catalog #: CA10500-612
Supplier: SUPERMAX HEALTHCARE CANADA CA
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Natural
- Glove size:S
- Length:24 cm (9 3/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- FDA regulated:+
- ASTM No.:D3578, EN 455 Parts 1, 2, 3, 4
- Finger thickness:0.13 mm
- Palm thickness:0.10 mm
- Cuff thickness:0.07 mm
- Cat. no.:CA10500-612
- Supplier No.:9822
Specifications
About this item
Supermax Vibrant™ micro-textured powder-free latex examination gloves are made from 100% natural rubber.
- Ambidextrous, 5.0 mil palm thickness
- Micro-textured finish delivers improved grip
- Advanced rinsing process improves quality and purity
- Powder-free, non sterile, single-use gloves
Each batch of gloves is air-tested to detect pinholes. Aurelia gloves conform and are tested to the highest international standards.
Packaging: 100 gloves per box.
Customers Who Bought This Also Bought