VWR® Traceable® Refrigerator/Freezer Ultra™ Thermometers
Catalog #: 10500-584
Supplier: VWR International
Specifications
- Resolution:0.1°
- Description:Thermometer
- W×D×H:19×69×108 mm (3/4×23/4×41/4")
- Accuracy:±0.5 °C between –30 and 50 °C
- Probe:1 bottle probe
- Range:–50…+70 °C (–58…+158 °F)
Specifications
About this item
Triple display simultaneously shows minimum, maximum, and current temperatures for the specified probe.
- Highly precise
- Visual and audible alarm indicators
- Alarm is user programmable
- Designed to meet CDC requirements
Temperature range is -50 to 70°C (-58 to 158°F) with a resolution of 0.1° and an Ultra™ accuracy of ±0.5°C between -30 to 50°C (otherwise ±1°C)
When an out-of-range condition is sensed, the Smart-Alarm™ triggers. Smart-Alarm™ features visual and audible indicators that signal continuously until acknowledged, even if the parameter returns to the non-alarm range. Alarm is programmable in 0.1° increments.
Designed to meet current CDC requirements for vaccine storage and monitoring.
Certifications: To assure accuracy an individually serial-numbered Traceable® Certificate is provided from an ISO/IEC 17025:2005 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).
Ordering information: Units are supplied with ISO 17025 Traceable® Certificate, flip-open stand, wall mounting, Velcro®, and magnetic strips.
Customers Who Bought This Also Bought