Order Entry
ContactUsLinkComponent
Flanged plug cap, 13mm, polyethylene (PE), CL PK1000
Flanged Plug Caps, Tiered, 13 mm, Globe Scientific
Catalog #: 89206-925
Supplier:  Globe Scientific
Flanged plug cap, 13mm, polyethylene (PE), CL PK1000
Flanged Plug Caps, Tiered, 13 mm, Globe Scientific
Catalog #: 89206-925
Supplier:  Globe Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Color:
    Natural
  • Material:
    Polyethylene
  • Cat. no.:
    89206-925
  • For Tube O.D.:
    13 mm
  • Supplier No.:
    118240C

Specifications

About this item

These polyethylene flanged plug caps provide exceptional leak-resistance in 13 mm test tubes, centrifuge tubes, and round cuvettes.

  • Low density polyethylene (LDPE)
  • Assorted colors available
  • Fits both glass and plastic tubes

They feature two flexible flanges that press firmly against the inside wall of the tubes, thereby providing better leak-resistance than standard plug caps. They are available in a large selection of colors for sample identification purposes.

Ordering information: Packaged in bags of 1000.
Customers Who Bought This Also Bought