9 mm Glass Screw-Thread Autosampler Vial Kits, Advanced Vial Closure System (AVCS), Thermo Scientific
Catalog #: 10222-180
Supplier: Thermo Scientific
Specifications
- Cap included:Yes
- Capacity:0.30 ml
- Septum:Red PTFE/white silicone, bonded
- Color:Clear
- Description:AVCS Convenience Kit
- Cat. no.:10222-180
- Diameter ×H:12×32 mm
- Cap Color:Black
- Supplier No.:C5000-387
Specifications
About this item
These autosampler vial kits are available with assembled or unassembled closures.
- Save time during sample preparation and reduce the risk of contamination
Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers.
Delivery: Each kit includes 100 glass vials and 100 screw thread caps with pre-assembled septa.
Packaging: The kit is packaged in convenient vial trays with clear covers or in economical polybags.
Customers Who Bought This Also Bought