Burets, Automatic, Dr Schilling Pattern, Schellbach, Bürkle
Catalog #: 10217-332
Supplier: BURKLE INC
Specifications
- Capacity:25 ml
- Cat. no.:10217-332
- Graduations:0,1 mL
- Tolerance:±0.045 ml
- Supplier No.:9695-1025
Specifications
About this item
Burette with Schellbach stripes type Schilling / Bürklewith original Bürkle dosing armature. A universal aid in the laboratory, electroplating industry, water treatment plants, for field analyses, etc. Precise dosing using the press button, exact fine titration with the micro-screw and precise discharge jet.
- Burette made of borosilicate glass 3.3
- Shatterproof, resistant to chemicals
- Blue ring graduations
- Left or right hand operation possible
- Sturdy stand
- Precise discharge jet, allowing very fine drops
Certifications: Tolerances according to DIN ISO 385
Customers Who Bought This Also Bought