Wall Mounted Draining Racks, Bürkle
Catalog #: 10217-308
Supplier: BURKLE INC
Specifications
- Width:157/10"
- Description:With 5 rods, 26 rods, 2 rods
- Height:157/10"
- Cat. no.:10217-308
- Supplier No.:9640-1040
Specifications
About this item
This flexible PVC system has stable drainage pegs, available in three lengths (60, 100 and 150 mm) with Ø 6, 10 and 12 mm, that can be repositioned at any time. The draining racks can be adapted to any apparatus which is to be dried.
This flexible PVC system has stable drainage pegs, available in three lengths (60, 100 and 150 mm) with Ø 6, 10 and 12 mm, that can be repositioned at any time. The draining racks can be adapted to any apparatus which is to be dried.
- Will not shatter or break
- Resistant to most chemicals
- Removable drainage channel with connection for a draining tube hose (for drainage of dripping water into laboratory basin)
Ordering information: Rack supplied complete with removable dust- and scratch-proof protective film, and rods, screws and dowels for wall mounting.
Customers Who Bought This Also Bought