Specifications
- Color:Black
- Description:Printed labels
- Cat. no.:10217-030
- Dimensions:150×150 mm (5.9×5.91")
- Supplier No.:5303-3023
Specifications
About this item
A control seal with an adhesive approved for use with foodstuffs. The strength of the adhesive is almost as powerful as that of the original. Just like the original, close-it® food has a barrier layer of aluminium foil. This means that close-it® food is suitable for sampling foodstuffs, pharmaceuticals, cosmetics, food additives, even frozen goods where cleanliness is particularly important.
A control seal with an adhesive approved for use with foodstuffs. The strength of the adhesive is almost as powerful as that of the original. Just like the original, close-it® food has a barrier layer of aluminium foil. This means that close-it® food is suitable for sampling foodstuffs, pharmaceuticals, cosmetics, food additives, even frozen goods where cleanliness is particularly important. Rolls contain 500 (95×95 mm) or 250 (150×150 mm) stickers.
- Adheres very firmly
- Can be written on
- According to FDA guidelines
- Particularly suited for the food and pharma industry