Control Seal Labels, Bürkle
Catalog #: 10216-986
Supplier: BURKLE INC
Specifications
- Color:Green
- Description:Printed control seal lables
- Cat. no.:10216-986
- Dimensions:95.3×95 mm (3.75×3.74")
- Supplier No.:5303-0016
Specifications
About this item
Designed to seal the holes in sacks or boxes created when samples are taken, the strong adhesive on the ‘close-it®’ label allows adhesion to surfaces that are slightly moist, frozen or coated with powder. The aluminium backing creates a vapor barrier and seals the container hermetically.
Designed to seal the holes in sacks or boxes created when samples are taken, the strong adhesive on the ‘close-it®’ label allows adhesion to surfaces that are slightly moist, frozen or coated with powder. The aluminium backing creates a vapour barrier and seals the container hermetically. Rolls contain 500 (95×95 mm) or 250 (150×150 mm) stickers.
- Adheres extremely firmly
- Can be written on
- Color coded for easy recognition
Packaging: Rolls contain 500 (95×95 mm) or 250 (150×150 mm) stickers.
Customers Who Bought This Also Bought