LaboPlast® Laboratory Trays, Bürkle
Catalog #: 10216-930
Supplier: BURKLE INC
Specifications
- Capacity:3 L (0.8 gal.)
- Dimensions:31 x 37 x 7.5 cm (12.2 x 14.5 x 2.9")
- Cat. no.:10216-930
- Interior Dimensions:24 x 30 cm (9.4 x 11.8")
- Exterior Dimensions:25 x 31 cm (9.8 x 12.2")
- Supplier No.:4201-2430
Specifications
About this item
Trays are suitable as a spill trough for environmentally dangerous, aggressive substances, for experiments, as an etching tray, as an instrument holder, a medicine tray, a photographic development basin, a goods presentation tray and a display tray for foodstuffs.
Trays are suitable as a spill trough for environmentally dangerous, aggressive substances, for experiments, as an etching tray, as an instrument holder, a medicine tray, a photographic development basin, a goods presentation tray and a display tray for foodstuffs.
- Trays can be nested
- Temperature resistent up to 60 °C (briefly up to 80 °C)
Tray are not suitable for temperature controlled cupboards or dishwashers.
Customers Who Bought This Also Bought