LaboPlast® Laboratory Trays, Bürkle
Catalog #: 10216-926
Supplier: BURKLE INC
Specifications
- Capacity:0.5 L (0.1 gal.)
- Dimensions:18 x 23 x 4.2 cm (7 x 9 x 1.6")
- Cat. no.:10216-926
- Interior Dimensions:13 x 18 cm (5.1 x 7.08")
- Exterior Dimensions:14 x 19 cm (5.5 x 7.4")
- Supplier No.:4201-1318
Specifications
About this item
Trays are suitable as a spill trough for environmentally dangerous, aggressive substances, for experiments, as an etching tray, as an instrument holder, a medicine tray, a photographic development basin, a goods presentation tray and a display tray for foodstuffs.
Trays are suitable as a spill trough for environmentally dangerous, aggressive substances, for experiments, as an etching tray, as an instrument holder, a medicine tray, a photographic development basin, a goods presentation tray and a display tray for foodstuffs.
- Trays can be nested
- Temperature resistent up to 60 °C (briefly up to 80 °C)
Tray are not suitable for temperature controlled cupboards or dishwashers.
Customers Who Bought This Also Bought