LaboPlast® Spray Bottles, Bürkle
Catalog #: 10216-886
Supplier: BURKLE INC
Specifications
- Capacity:1 L (33.8 oz.)
- Description:Spray Bottle
- Height:29.5 cm (11.6")
- Cat. no.:10216-886
- Neck I.D.:1.75 cm (0.6")
- Supplier No.:0309-1100
Specifications
About this item
Pressureless spray bottle made of LDPE with long life hand pump. Used in wide range of applications in industry, laboratories, production, leisure, household. Suitable for agricultural pesticides and detergents.
- Adjustable nozzle, diameter 0.6 mm
- Amount sprayed per stroke: 1.2 ml ± 0.1
- Patented venting valve
- Parts in contact with media made of PP, PE and stainless steel
Customers Who Bought This Also Bought