LaboPlast® Spray Bottles, Turn 'n' Spray with Overhead Valve, Bürkle
Catalog #: 10216-874
Supplier: BURKLE INC
Specifications
- Capacity:500 ml (16.9 oz.)
- Description:Spray Bottle, Turn 'n' Spray
- Height:24 cm (9.4")
- Cat. no.:10216-874
- Neck I.D.:1.8 cm (0.7")
- Supplier No.:0309-0005
Specifications
About this item
Spraying upside down is not possible with standard spray bottles. As soon as the suction tube is no longer immersed in liquid, it cannot spray. Not so with the overhead spray bottle Turn 'n' Spray. It features a special technology that allows you to spray from any position. That means it can spray practically and conveniently from any direction and reach hard to access places easily and without straining.
- Uninterrupted spraying, even when inverted
- Adjustable nozzle, diameter 0.6 mm
- Amount sprayed per stroke: 1.2 mL ± 0.1
- LDPE, translucent, PP spray attachment, PE tubing, Stainless steel weight
Customers Who Bought This Also Bought