SP Bel-Art ProCulture Micro-Tube Homogenizer System, Bel-Art Products, a part of SP
Catalog #: 89524-812
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Individually Packaged 1.5 mL Pestle and Tube
- Cat. no.:89524-812
- Supplier No.:F65000-0006
Specifications
About this item
Hand-held, cordless homogenizer features a simple push in / pull out pestle exchange and is ideal for thorough and faster processing of one to many samples.
- Pestles and tubes assure tight tolerances and thorough homogenization and grinding of materials resulting in optimal efficiency of pellet reconstitution or re-suspension
- Pestles and tubes are chemical and heat resistant; colorant-free to eliminate potential leaching of heavy metals into samples
- Tubes have 25% thicker bottoms than industry standard to ensure integrity during use
- Each tube has frosted side and cap surfaces for labeling, a positive seal “snap-cap” design and a pierceable top for optimal functionality
- Pestles have a unique ribbed shaft that provides precise finger control of homogenization for shear sensitive samples; also fit most motorized mixer adapters
Matched pestle tips and micro tubes can be used either with the homogenizer or with hand processing.
Certifications: Manufactured and packaged in a class 10,000 cleanroom; pestles and tubes are certified DNase, RNase and Pyrogen-free, and made of animal and phthalate/phthalate-ester free polypropylene with lot control and material traceability.
Homogenizer unit is CE marked
Homogenizer unit is CE marked
Delivery: Homogeniser includes cordless motor, 2 AA batteries and pestle adapter.
Packaging: Available in individually wrapped tubes and pestles over packed in resealable bags of 100 each or bulk packed in resealable bag with an additional heat-seal above the standard closure that indicates if the package has been opened.
Caution: Sterilized products are not returnable.
Customers Who Bought This Also Bought