Specifications
- Temperature accuracy:+/- 1.0°C
- Temperature resolution:0.1°
- Probe:2 chemically-resistant Bullet™ probes (without bottles)
- Range:50...70 °C (58...158 °F)
Specifications
About this item
Traceable® Dual thermometer displays the temperatures of two separate probes in °C and °F.
- Easy to operate
- Resilient against chemicals and impacts
- Audible and visual alarms
Allows putting one probe in the freezer and another in the refrigerator (or measure two areas of a refrigerator)
High-impact, chemical-resistant ABS plastic case is 3-1/2 x 1-3/4 x 1 inches. Weight is 3-2/3 ounces.
Range is -58 to 158°F and -50 to 70°C with a resolution of 0.1° and an accuracy of ±1°C. Three and a half-foot micro-cable permits refrigerator doors to close on it. Probe is sealed in a miniature bottle (1 x 2-1/2 inches) filled with nontoxic glycol. Solution is GRAS (generally recognized as safe) by the FDA (Food and Drug Administration). Eliminates concerns about incidental contact with food or drinking water. A unit with Bullet™ probes (without bottles) is also available.