VWR® P Portable Balances
Catalog #: 10205-004
Supplier: VWR International
Specifications
- Linearity:0.02 g
- Repeatabilty:0.01 g
- Voltage:100-240VAC, 50-60Hz, 9VDC (adapter included)
6 AA Batteries (batteries not included) - Model:VWR-500P
- Operating temperature range:0 – 40°C (32 to 104°F)
- Cat. no.:10205-004
- Readability:0.01 g
- Weighing Capacity:500 g
Specifications
About this item
The VWR® P-Series Balances are ideal for educational, light industrial, and general laboratory applications that require accuracy and portability.
- Portable design
- Stainless steel weigh pan
- Rugged construction
- External calibration
- Five-year warranty
Portable balances offer simple operation and multiple weigh modes. All units feature a stainless steel weigh pan. They are rugged and built to last.
Delivery: VWR-123P (10205-002) includes 100 g calibration weight.
Customers Who Bought This Also Bought