VWR® E Balances
Catalog #: 10204-990
Supplier: VWR International
Specifications
- Communication interface:RS232
- Linearity:±0.03 g
- Pan/Platform Size:135×120 mm
- Repeatabilty:0.01 g
- Stabilization Time:3 s
- Voltage:100-240VAC
- Model:VWR-1002E
- Plug type:Type-A
- Operating temperature range:5...40 °C
- Dimensions:258×190×82 mm
- Readability:0.01 g
- Weighing Capacity:1000 g
Specifications
About this item
Entry-level balances designed for basic weighing needs.
- Economical and versatile
- Large, backlit display
- Simple, five-button operation
- 5-year warranty
Sturdy construction and ease-of-use make the VWR® E-Series balance the ideal choice for the laboratory.
VWR-10001E and VWR-20001E feature an internal rechargeable battery, all other models can be powered by 6xAA batteries. RS232 interface allows connection to VWR® Dot Matrix Printer (cat. no. 10799-132).
Customers Who Bought This Also Bought