Glass Extraction Thimbles, Ahlstrom
Catalog #: 10199-568
Supplier: Ahlstrom
Specifications
- Length:100 mm
- Inner Diameter:30 mm
- Supplier No.:E160-3010
Specifications
About this item
Glass thimbles are used to sample dust particles and aerosols from gaseous streams or for Soxhlet extractions requiring solvents too aggressive for cellulose thimbles
Wall thickness is approximately 2 mm thick. Temperature resistance of 500 degrees Celsius.
Customers Who Bought This Also Bought