To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:152 mm (6")
- Material:Stainless Steel
- Cat. no.:10194-460
- Jaw Type:Serrated
- Tip Style:Straight
- Supplier No.:19-1230
Specifications
About this item
McIndoe Forceps are used to hold tissue, remove debris from wounds, place and remove dressings and packing.
They are non-toothed, thumb forceps with a stop peg to ensure that when used for holding tissue the grip is not crushing.