Jacketed Glass Bioreactor Vessels, Chemglass
Catalog #: 10170-664
Supplier: Chemglass
Small Business Enterprise
Specifications
- Capacity:3000 ml
- I.D.:130 mm
- Height:27.5 cm
- Cat. no.:10170-664
- Supplier No.:CLS-1381-01
Specifications
About this item
Jacketed vessels are constructed of heavy wall tubing and are graduated in 200 mL subdivisions with numbers every 1000 mL.
Delivery: Supplied complete with caps and plastic hose connections.
Customers Who Bought This Also Bought