Specifications
- Description:Complete Process Reactor
- Motor Type:Air motor
- Cat. no.:10170-468
- Supplier No.:CG-1964-610M
Specifications
About this item
Complete reactor system on unique open air, auto-center stand. Electric or air motor.
- Perfluoro O-rings on 60 mm and 200 mm flanges
- Heavy-duty lockable casters
- 5-neck lid with large powder addition port
- Digital temperature monitor
- Reactor jacket graduation scale on both sides
- Removable stainless steel pipe used for supporting side shelf and manifold
- Support bushings for optional safety shield
Reactor's support frame features oversized rugged stainless steel uprights and heavy-duty PTFE coated aluminum fittings
All models have a 15.3" clearance below valve.
An improved support clamp auto-centers reactor and lid, allowing quick installation and removal of reactor. Stainless steel inlet/outlet adapters available in M16 x 1 and M30 x 1.5 allow connection to cooling/heating circulator. Lower support plate and PTFE ring have a “V” shaped opening, allowing an unobstructed view of bottom valve. Zero dead space detachable drain valve has a knob with laser-etched directional arrows for open and close. The electric motor has a separate controller with digital display.