smartSpatulas™ Disposable Spatulas, Chemglass
Catalog #: 10170-386
Supplier: Chemglass
Small Business Enterprise
Specifications
- Length:210 mm
- Color:Natural
- Description:Standard disposable spatula
- Cat. no.:10170-386
- Supplier No.:CG-1985-P-03
Specifications
About this item
smartSpatulas are the ideal solution for all sorts laboratory applications.
- Autoclavable
- Made of 100% virgin food grade polypropylene
- Hollow core minimizes heat transfer
- Resistant to dilute acids and bases
- Antistatic micro for small volumes
These versatile spatulas can be used to scoop, scrape, or stir.
Certifications: Complies with FDA regulations for food-contact, are shatter resistant for liquid nitrogen frozen samples and can also be used as a stir rod or policeman.
Customers Who Bought This Also Bought